Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 15A 2 REC 15 FT
Mfr # 5302M-1N5
Zoro # G4057095
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Enclosure Material Steel
- Length 15 1/2 in
- Depth 2.44 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5302M-1N5
- Zoro # G4057095
- UPC # 78477611586
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15 1/2 in |
Depth | 2.44 in |
Width | 6 1/4 in |
Cord Length | 15 Foot |
Height | 2.44 in |
Conductor Size | 12 to 3 |
Description
Medical Grade Power Strip, Non-surge, 12A - 125VAC With 2 NEMA 5-15R Outlets With Locking Covers, 15-ft Power Cord With Standard Hg Nema 5-15p Plug, ELT Certified To UL 60601-1, UL 60950-1, UL 1363a, CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No. 21 And Nom. Compliant With NFPA 99 Requirements For Patient Care
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY CONTACT TIPS.035 PK4 (60172)
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- Leviton Power System Protection