Shop All Surge Protectors
Leviton
Surge Suppressers Iv Tvss Rec 4-In-1 20A125V Hg Ig
Mfr # 8490-IGI
Zoro # G4065626
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8490-IGI
- Zoro # G4065626
- UPC # 78477843680
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Description
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Isolated Ground, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 60kA (AGPH12010)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV15010N)
- Leviton Surge Protectors