Shop All Surge Protectors
Leviton
Surge Suppressers Iv Tvss Rec 4-In-1 15A125V Hg
Mfr # 8480-I
Zoro # G4072583
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 500V (L-N, N-G), 600V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8480-I
- Zoro # G4072583
- UPC # 78477851432
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Height | 4.56 in |
Description
15 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- Leviton Surge Protectors