Shop All Surge Protectors
Leviton
Surge Suppressers Iv Spd Dup Rec 15A125V B&S Ig
Mfr # 5280-IGI
Zoro # G4024728
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5280-IGI
- Zoro # G4024728
- UPC # 78477008874
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 1.47 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
15-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- TYCON SYSTEMS GigE 24V PoE Compatible Surge Protector (TP-ESP-1000-POE24)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- Leviton Surge Protectors