Shop All Surge Protectors
Leviton
Surge Suppressers Hg Surge Receptacle With Alarm And Led
Mfr # 8380-R
Zoro # G3966567
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8380-R
- Zoro # G3966567
- UPC # 78477045329
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 5.3750 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Double (L-PED2-WH)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (FS100)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- SQUARE D Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 120kA (HL4IMA12C)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV05010N)
- Leviton Power System Protection