Shop All Surge Protectors
Leviton
Surge Suppressers Gy Tvss Rec 20A125V Alarm Hg Ig B&S
Mfr # 8380-IGG
Zoro # G0572376
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8380-IGG
- Zoro # G0572376
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.6 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.6 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3, 100kA (TVS9HWA10X)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- Leviton Power System Protection