Shop All Surge Protectors
Leviton
Surge Suppressers Eb Tvss Repl Mod 277/480Vac
Mfr # 8320-GN
Zoro # G4083388
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5000 in
- Depth 3.5 in
- Application Commercial Applications
- Standard cURus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8320-GN
- Zoro # G4083388
- UPC # 78477824726
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.5000 in |
Depth | 3.5 in |
Details
Item | Surge Suppressor |
Application | Commercial Applications |
Standard | cURus |
Description
Transient Voltage Surge Suppression, Neutral To Ground Rated 277 Vic 50/60 Hz Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- SQUARE D Bonding Screw Kit (4028345850K)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS44US-480D)
- Leviton Surge Protectors