Shop All Surge Protectors
Leviton
Surge Suppressers Bu Dup Rec 20A125V Non-Alarmed Ig B&S
Mfr # 5380-IGB
Zoro # G4038676
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Thermoplastic Nylon
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-IGB
- Zoro # G4038676
- UPC # 78477009307
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y/G)
- SQUARE D Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2 (MA4IMA24)
- NIPPON Appliance Surge Protector (PROTECTAC)
- JOSLYN JOSLYN TK-ST160-600NN-N SERVICETRACK ST DEVICE 600V-AC SURGE SUPPRESSOR (TK-ST160-600NN-N)
- Leviton Surge Protectors