Shop All Surge Protectors
Leviton
Surge Suppressers Bu Dec Tvss Rec 15A125V Hg B&S
Mfr # 8280-B
Zoro # G4050357
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8280-B
- Zoro # G4050357
- UPC # 78477009055
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20-Amp 125-Volt Decora Plus Duplex Receptacle, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (SPD60)
- Leviton Power System Protection