Shop All Surge Protectors
Leviton
Surge Suppressers 520R Srg Dec Sing Recep Hg Aud Iv
Mfr # 8381-I
Zoro # G4065434
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
- Depth 2.38 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8381-I
- Zoro # G4065434
- UPC # 78477275726
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D IN in |
Details
Item | Surge Suppressor |
Short Circuit Current Rating | 5kA |
Enclosure Material | Polycarbonate |
Mounting | Box |
Application | Protect Sensitive Electronic Equipment in Industrial, Commercial and Residential Locations |
Color | Ivory |
Outlet | Single |
Type Of Indicators | Indicator Light;Audible Alarm |
Connection | Back Wired;Side Wired |
Voltage Rating | 125 V |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Operating Temperature | -40 to +60 DEG C °C |
Amperage Rating | 20 A |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057) |
Description
20-Amp 125-Volt Decora Plus Single Receptacle, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.5)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CHARG Surge Protector Cartridge Black 1000 J (BE07839)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V AC, 3 Poles, 4 Wires (M9L53480)
- CITEL Surge Protection Device, 1 Phase, 230V (M50F-230S-A)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV02510N)
- Leviton Power System Protection