Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 515R SURGE RECEP BLACK LEV-LOK
Mfr # MT728-E
Zoro # G3972438
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT728-E
- Zoro # G3972438
- UPC # 78477522127
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Description
15A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Alarmed Commercial Grade - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- NVENT ERICO Surge Protection Device, 3 Phase, 120/208V AC Wye, 4 Poles, 4 Wires + Ground, 100kA (TDX100M120/208)
- SQUARE D Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2 (MA4IMA24)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires, 2.5kA (BSPD24DING)
- Leviton Power System Protection