Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-20R SURGE RECEP ALARMED LLOK HG GRAY
Mfr # MT838-GY
Zoro # G4045448
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT838-GY
- Zoro # G4045448
- UPC # 78477658673
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Description
125V/20A Lev-Lok Surge Suppressor Device. Tamper Resistant. Hospital Grade. Alarmed Version With Indicator Led. VPR L-N/ N-G 600V. L-G 700V. Type 3 Device. Listed CuLus. 1449 3rd Edition - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- REZNOR PRESSURE SWITCH MANUAL RESET (204297)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS72US-120T/NN)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STV25K10S)
- EATON Surge Protection Device, 1 Phase, 277V AC, 1 Poles, 1 Wire + Ground (AGDN27710R)
- ARCON Arcon 19666 50A 240V Surge Protector (ARC-19666)
- Leviton Surge Protectors