Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-15R SURGE RECEP NO ALARM WHITE
Mfr # MT528-W
Zoro # G4047015
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Short Circuit Current Rating 5 kA
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT528-W
- Zoro # G4047015
- UPC # 78477521885
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Size | 4.21 in H x 1.78 in W x 2.05 in D |
Description
15A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Non-Alarmed Commercial Grade - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- EATON Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 50kA (CVX050-480D)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female 716 Connector (P8AX09-716/FF)
- CITEL Compact (6Mm) DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLC-24D3)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires, 75kA (STP120P07)
- Leviton Surge Protectors