Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-15R SURGE RECEP NO ALARM GRAY
Mfr # MT528-GY
Zoro # G4030145
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT528-GY
- Zoro # G4030145
- UPC # 78477658697
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Description
15A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Non-Alarmed Commercial Grade - GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7131-6BF00-0DA0)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Conduit Mounted (1/2" Npt) Parallel Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-P-24D3)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires (STP480Y07)
- Leviton Surge Protectors