Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-15R SURGE RECEP NO ALARM BROWN
Mfr # MT528
Zoro # G4060227
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Short Circuit Current Rating 5
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT528
- Zoro # G4060227
- UPC # 78477521854
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Size | 4.21 in H x 1.78 in W x 2.05 in D |
Description
15A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Non-Alarmed Commercial Grade - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 12V, Ul 497B (DLA-12D3)
- SOLAHD Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 100kA (STV100K48D)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 4 Wires (STP480D07)
- Leviton Surge Protectors