Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-15R SURGE RECEP NO ALARM BLACK
Mfr # MT528-E
Zoro # G4064043
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT528-E
- Zoro # G4064043
- UPC # 78477521908
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Description
15A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Non-Alarmed, Commercial Grade - BLACK Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- Leviton Surge Protectors