Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-02R SURGE RECEP LLOK BROWN
Mfr # MT538
Zoro # G4059396
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Short Circuit Current Rating 5
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT538
- Zoro # G4059396
- UPC # 78477521977
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Size | 4.21 in H x 1.78 in W x 2.05 in D |
Description
20A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Non-Alarmed Commercial Grade - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires, 75kA (STP480Y07M)
- TRC SURGE GUARD 50A Portable Surge Protector (TR375962)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires, 2.5kA (BSPD24DING)
- Leviton Surge Protectors