Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS 5-02R SURGE RECEP LLOK BLACK
Mfr # MT538-E
Zoro # G4059055
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Polycarbonate
- Length 2.25 in
- Depth 4.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT538-E
- Zoro # G4059055
- UPC # 78477522028
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2.25 in |
Depth | 4.25 in |
Width | 2 in |
Description
20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Non-Alarmed, Commercial Grade - BLACK Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- INTERMATIC Trippers, T7400, T7800, T501000 Tmrs, PK7 (156T2548A)
- INTERMATIC Timer, Mechanical, 240V, 15A, Plug In (HB112)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- CITEL Line Protector, 1 Phase, 277V (MSB10-400(UL))
- CITEL AC DIN Rail Protector, 3 Phase, 600V (DS74US-600D)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- Leviton Power System Protection