Shop All Surge Protectors
Leviton
Surge Replcment Module, 277Vac, For 52277
Mfr # 2277
Zoro # G4072066
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V
- Max. Continuing Operating Voltage 320V AC
- Length 5 1/2 in
- Depth 4.38 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2277
- Zoro # G4072066
- UPC # 78477854495
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 1/2 in |
Depth | 4.38 in |
Width | 3 1/2 in |
Height | 4.38 in |
Details
Item | Surge Protector |
Voltage | 277V |
Max. Continuing Operating Voltage | 320V AC |
Type | SPD Replacement Module |
Application | Commercial Applications |
Standard | cURus |
Description
277 VAC, 50/60 Hz Max, Continuous Voltage 320 VAC, Transient Voltage Surge Suppression Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53L)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12015)
- CHARG Surge Protector Cartridge Black 1000 J (BE07839)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- Leviton Surge Protectors