Shop All Power Strips
Leviton
Surge Protector Strip, 6 Outlet, White
Mfr # 5306M-1S5
Zoro # G4045554
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125VAC
- Color White
- Cord Length 15 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5306M-1S5
- Zoro # G4045554
- UPC # 78477611890
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Depth | 1-43/64" |
Width | 2-39/64" |
Height | 6.8750 in |
Length | 16-7/8" |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Description
Medical Grade Surge Protective Power Strip 15-Amp 125-volt 6-Outlets 15-Feet Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 11/16" Uninsulated Spade Terminals 20PK (70107)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- Leviton Extension Cords & Power Strips