Leviton

Surge Protection Device, 3 Phase, 120/240V


product price: $961.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Style Flush/Surface
  • Phase 3
  • Voltage 120/240V High Leg Delta
  • Voltage Protection Rating 700V (N-G), 800V (L-N), 1000V (L-L), 1200V (L-G)
  • Number of Wires 4 Wires + Ground
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7.50 in
Depth 3.25 in
Width 4.25 in

Description

120/240/120 Volt Hi-Leg Split Phase Delta Panel Protector, Enhanced Noise Filtering, NEMA 3R Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.