Shop All Surge Protectors
Leviton
Surge Protection Device, 1 Phase, 120/240V
Mfr # 42120-1
Zoro # G4045527
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush/Surface
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 700V (N-G), 800V (L-N), 1000V (L-L), 1200V (L-G)
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42120-1
- Zoro # G4045527
- UPC # 78477846575
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7 1/2 in |
Depth | 3 1/4 in |
Width | 4 1/4 in |
Height | 5.25 in |
Dimensions | 7-1/2 in H x 4-1/4 in W x 3-1/4 in D |
Description
120/240 Volt Single Phase Panel Protector, 4-Mode Protection, Commercial Grade, NEMA 3R Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- ELECTRIDUCT POWRAMID Surge Protector - 4 Ft Cord - (White) (PD-KP-4-WT)
- Leviton Surge Protectors