Shop All Voice & Data Outlets, Boxes, Faceplates
This Product is Discontinued
Leviton
Surface Housing, 4P, 3.22 In L, 1.05 In H (Discontinued)
Mfr # 41089-4IP
Zoro # G3013211
This Product is Discontinued
Key Features
- Module Type Keystone
- Color Ivory
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-4IP
- Zoro # G3013211
- UPC # 078477869062
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | Surface Housing |
Module Type | Keystone |
Color | Ivory |
Number of Ports | 4 |
Description
Surface Housing, Number of Ports 4, Color Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.