Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Surface Housing, 2Port, Ivory, Plastic, Rohs
Mfr # 41089-2IP
Zoro # G4056054
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Module Type Keystone
- Length 4.00 in
- Number of Ports 2
- Width 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-2IP
- Zoro # G4056054
- UPC # 78477836729
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 2.2" |
Depth | 1.1" |
Height | 2.5" |
Size | 2.52 H x 2.22 W x 1.1 D in |
Details
Item | Surface Housing |
Color | Ivory |
Module Type | Keystone |
Number of Ports | 2 |
Type | Surface Mount Housing |
Features | Very small footprint, Can be used for 1- and 2-port applications, Specify whether the product will mount with adhesive tape or screws or magnet |
Product Color | Ivory |
Product Type | Mounting Box |
Product Material | Plastic |
Package Contents | QuickPort 2-Socket Mounting Box, Screws, 1 x Blank QuickPort Insert |
Total Number of Sockets | 2 |
Product Line | QuickPort |
Product Name | QuickPort 2-Socket Mounting Box |
Standard | ANSI\TIA-568-C;cULus Listed;NEC Article 800 Compliant |
Mounting Type | Surface |
Application | Commercial |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Suitable For Use With | Individual QuickPort® Snap-In Connector Module |
Description
QuickPort Surface Mount Housing, 2-Port, Ivory, Includes 1 Blank QuickPort Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- HHIP 5-Digit Ratchet Counter With Reset Knob (3900-0203)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- WEILER Weiler 804-56491 Vortec Pro Accessories (804-56491)
- Leviton Voice & Data Outlets, Boxes, Faceplates