Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Surface Housing, 2P, 1.10 In H, 2.55 In L
Mfr # 41089-2WP
Zoro # G4057305
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Length 4.00 in
- Number of Ports 2
- Width 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-2WP
- Zoro # G4057305
- UPC # 78477836736
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6.00 in |
Height | 9.0000 in |
Size | 2.52 H x 2.22 W x 1.1 D in |
Details
Item | Surface Housing |
Color | White |
Module Type | Keystone |
Number of Ports | 2 |
Material | Plastic |
Type | Surface Mount Housing |
Product Color | White |
Product Type | Mounting Box |
Product Name | QuickPort 2 Socket Mounting Box |
Product Line | QuickPort |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | ANSI\TIA-568-C;cULus Listed;NEC Article 800 Compliant |
Application | Commercial |
Mounting Type | Surface |
Suitable For Use With | Individual QuickPort® Snap-In Connector Module |
Description
QuickPort Surface Mount Housing, 2-Port, White, Includes 1 Blank QuickPort Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- Leviton Voice & Data Outlets, Boxes, Faceplates