Shop All Current Transformers
Leviton
Submetering Ct Kit
Mfr # CDA01-312
Zoro # G4004762
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 0.1A
- Overall Depth 11.5000 in
- For Use With Sub-Meter
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CDA01-312
- Zoro # G4004762
- UPC # 78477547151
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 11.5000 in |
Height | 9.0000 in |
Length | 11.5000 in |
CT Size (inches) | 0.72 |
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 100A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Item | Transformer |
Application | Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications |
Amperage | 100 A |
CT Type | Solid Core |
Description
Sub-Metering CT Kit, Blue, Red, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- JOHNSON CONTROLS Johnson Controls Digital Temperature Controller A421ABC-02C, 120/240 VAC, SPDT, Nema 1 (A421ABC-02C)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- Leviton Power Distribution