Shop All Current Transformers
Leviton
Submetering Ct Kit
Mfr # CDA01-212
Zoro # G3976848
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 0.1A
- Overall Depth 11.5000 in
- For Use With Sub-Meter
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CDA01-212
- Zoro # G3976848
- UPC # 78477547144
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 11.5000 in |
Height | 9.0000 in |
Length | 11.5000 in |
CT Size (inches) | 0.72 |
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 100A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Item | Transformer |
Application | Commercial, Institutional, Industrial and Government Applications to Support, Load Profiling an |
Amperage | 100 A |
CT Type | Solid Core |
Description
Sub-Metering CT Kit, Red, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- ACCUENERGY Flexible Rogowski Current Transformer, 5:1200A, 16in (RCT 16-1000)
- ALLEN BRADLEY 80VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-B-BASX-1-N)
- Leviton Current Transformers