Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8656-V
Zoro # G104393340
product price: $10.55
/ea
Sold in multiples of 50 for $527.50
$527.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8656-V
- Zoro # G104393340
- UPC # 78477055229
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.81 in |
For Minimum Cable Diameter | 0.245 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1 1/2 hp, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- Leviton Straight Blade Devices