Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8315-PLC
Zoro # G604836507
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8315-PLC
- Zoro # G604836507
- UPC # 78477978726
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Face Diameter | 1.39 in |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.53 in |
Body Length | 1.98 in |
For Maximum Cable Diameter | 0.7 in |
For Minimum Cable Diameter | 0.245 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON OUTLET BLACK 20A 250V (065-2320)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Straight Blade Plug (515PV)
- LEVITON Straight Blade Plug (1447)
- LEVITON Straight Blade Plug (14W47)
- Leviton Straight Blade Devices