Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8315-C
Zoro # G504836492
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8315-C
- Zoro # G504836492
- UPC # 78477795910
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Maximum Wire Size | 10 AWG |
Outside Diameter | 1.53 in |
For Maximum Cable Diameter | 0.7 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.98 in |
Face Diameter | 1.39 in |
For Minimum Cable Diameter | 0.245 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Black (XB4BL21)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON Straight Blade Plug (14W48)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- LEVITON Receptacle (931-E)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- Leviton Straight Blade Devices