Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 830-E
Zoro # G104393265
product price: $21.35
/ea
Sold in multiples of 10 for $213.50
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles TT-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 830-E
- Zoro # G104393265
- UPC # 07847732025
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.687 in to 0.875 in |
For Minimum Cable Diameter | 0.687 in |
For Maximum Cable Diameter | 0.875 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration TT-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.687 in, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Straight Blade Plug (14W33)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- Leviton Straight Blade Plugs