Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8215-PLC
Zoro # G709824058
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8215-PLC
- Zoro # G709824058
- UPC # 07847796035
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Body Length | 1.98 in |
Outside Diameter | 1.53 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
Face Diameter | 1.39 in |
For Minimum Cable Diameter | 0.25 in |
Cord Size | 0.25 in to 0.7 in |
Minimum Wire Size | 18 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Straight Blade Plug (1447)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- Leviton Straight Blade Plugs