Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8215-C
Zoro # G704836469
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8215-C
- Zoro # G704836469
- UPC # 07847779526
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.23 in to 0.685 in |
For Minimum Cable Diameter | 0.23 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.685 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Straight Blade Plug (115PR)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- Leviton Straight Blade Devices