Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 5666-C
Zoro # G404836578
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5666-C
- Zoro # G404836578
- UPC # 07847779557
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.23 in to 0.685 in |
For Minimum Cable Diameter | 0.23 in |
For Maximum Cable Diameter | 0.685 in |
Body Length | 1.98 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.53 in |
Face Diameter | 1.39 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON Straight Blade Plug (14W34)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- Leviton Straight Blade Devices