Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 53CM-66C
Zoro # G604256091
product price: $13.99
/ea
Sold in multiples of 50 for $699.50
$699.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 53CM-66C
- Zoro # G604256091
- UPC # 07847779589
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.218 in to 0.43 in |
Face Diameter | 1.39 in |
For Minimum Cable Diameter | 0.218 in |
Outside Diameter | 1.53 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.43 in |
Maximum Wire Size | 10 AWG |
Body Length | 1.98 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color White, Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- TORK Electronic Timer, 7 Days, DPST (EW103B)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Receptacle (287-E)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- TOTALTURF 230V 50 Amp Pin Electrical Receptacles Wire (TO414852)
- Leviton Straight Blade Devices