Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 52CM-66C
Zoro # G204256095
Sold in multiples of 50 for $669.50
$669.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 52CM-66C
- Zoro # G204256095
- UPC # 07847779524
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.218 in to 0.43 in |
Outside Diameter | 1.53 in |
Body Length | 1.98 in |
Face Diameter | 1.39 in |
For Maximum Cable Diameter | 0.43 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.218 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color White, Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1A, 300V AC, 10kA at 300V AC (GMF-1)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Straight Blade Plug (8215-CT)
- LEVITON Straight Blade Plug (14W33)
- LEVITON Straight Blade Plug (14W49)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Straight Blade Plug (8215-PLC)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- Leviton Straight Blade Plugs