Shop All Straight Blade Plugs
Leviton
Straight Blade Plug 20A 250V
Mfr # 8415-CAT
Zoro # G5688192
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Color Black/White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8415-CAT
- Zoro # G5688192
- UPC # 78477954836
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 1.57 in |
Width | 6 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Length | 5.00 in |
Dimensions | 29 in H x 1.53 in W x 1.3 in D |
Cord Diameter | 0.25 to 0.685 in |
Description
20 Amp, 250 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Angle, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Straight Blade Plug (14W47)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON Receptacle (275-E)
- LEVITON Straight Blade Plug (5256-VY)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- Leviton Straight Blade Devices