Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 14W48
Zoro # G104836601
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 14W48
- Zoro # G104836601
- UPC # 07847784832
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375 in to 0.655 in |
Body Length | 2.71 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.5 in |
For Maximum Cable Diameter | 0.655 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (SLC.500)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- Leviton Straight Blade Devices