Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 14W47
Zoro # G804836666
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W47
- Zoro # G804836666
- UPC # 07847784829
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.234 in to 0.687 in |
Body Length | 2.7 in |
Overall Length | 3.53 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.655 in |
Outside Diameter | 1.62 in |
Face Diameter | 1.5 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 18 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- LEVITON Plug Rnd W/ Strn Rlf 15A (C30-48646-000)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- Leviton Straight Blade Plugs