Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 14W34
Zoro # G304393294
product price: $29.39
/ea
Sold in multiples of 20 for $587.80
$587.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 277VAC
- NEMA Plug Configuration - Plugs and Receptacles 7-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W34
- Zoro # G304393294
- UPC # 78477062333
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375 in to 0.655 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.655 in |
Face Diameter | 1.5 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 18 AWG |
Body Length | 2.71 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY (6810G1)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- LEVITON Straight Blade Plug (14W49)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- Leviton Straight Blade Plugs