Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 14W04
Zoro # G104393357
Sold in multiples of 20 for $407.00
$407.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15
Product Information
- Brand Leviton
- MFR # 14W04
- Zoro # G104393357
- UPC # 78477474082
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.234 in to 0.687 in |
Body Length | 2.71 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.687 in |
For Minimum Cable Diameter | 0.234 in |
Overall Length | 3.38 in |
Face Diameter | 1.5 in |
Maximum Wire Size | 10 AWG |
Details
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Fixed Shelf, 1U, 40 lb capacity, 12" (SRSHELF2P1U)
- WESANCO PG Strut, Long Slots, 1-5/8x13/16", 10 ft. (W500SLPG10)
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- LEVITON HAND PLUG NON-POLAR RND (48642-010-02E)
- LEVITON Receptacle (931-E)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Plug Rnd W/ Strn Rlf 15A (C30-48646-000)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEVITON Short Flat Plug 15A Brn (48643-000)
- Leviton Straight Blade Plugs