Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 123-PW
Zoro # G804256099
Sold in multiples of 500 for $2,445.00
$2,445.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 123-PW
- Zoro # G804256099
- UPC # 07847714176
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 18-2 SPT-1 |
Minimum Wire Size | 20 AWG |
Body Length | 1.06 in |
Maximum Wire Size | 18 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 10 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade General Use, Housing Material Thermoplastic, Market Residential, Maximum Wire Size 18 AWG, Minimum Wire Size 20 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- Leviton Straight Blade Plugs