Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 123-PI
Zoro # G904256098
Sold in multiples of 500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 123-PI
- Zoro # G904256098
- UPC # 07847714178
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 18-2 SPT-1 |
Maximum Wire Size | 18 AWG |
Body Length | 1.06 in |
Minimum Wire Size | 20 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 10 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Ivory, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade General Use, Housing Material Thermoplastic, Market Residential, Maximum Wire Size 18 AWG, Minimum Wire Size 20 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- LEVITON Straight Blade Plug (5266-PLC)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- Leviton Straight Blade Devices