Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 123-I
Zoro # G804256105
product price: $3.45
/ea
Sold in multiples of 50 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 123-I
- Zoro # G804256105
- UPC # 07847705299
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Body Length | 1.06 in |
Minimum Wire Size | 20 AWG |
Maximum Wire Size | 18 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 10 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Ivory, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized No, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Not Applicable, Wiring Style Standard, Grade General Use, Housing Material Thermoplastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- Leviton Straight Blade Devices