Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 115PV
Zoro # G904256104
product price: $3.65
/ea
Sold in multiples of 100 for $365.00
$365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 115PV
- Zoro # G904256104
- UPC # 07847784083
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
Maximum Wire Size | 12 AWG |
For Maximum Cable Diameter | 0.245 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.245 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.245 in, For Minimum Cable Diameter 0.245 in, Grade General Use, Housing Material PVC, Market Residential
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Straight Blade Plug (515PV)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Straight Blade Plug (14W47)
- LEVITON Straight Blade Plug (115PR)
- Leviton Straight Blade Plugs