Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 101-EP
Zoro # G104256102
product price: $2.79
/ea
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 101-EP
- Zoro # G104256102
- UPC # 07847702575
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.25 in |
Minimum Wire Size | 20 AWG |
For Maximum Cable Diameter | 0.25 in |
Maximum Wire Size | 16 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.25 in, Grade General Use, Housing Material Thermoplastic, Market Residential, Maximum Wire Size 16 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- LEVITON Straight Blade Plug (1447)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEVITON Connector 30A 125/250V (02713-0PB)
- Leviton Straight Blade Devices