Shop All Straight Blade Plugs
Leviton
Straight Blade Non Grounding Plug
Mfr # 5866-C
Zoro # G5671155
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 2
- Color Black/White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5866-C
- Zoro # G5671155
- UPC # 78477477168
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 1.53 in |
Width | 6 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.230-.650 IN (Cord Grip Range) |
Cord Diameter | 0.23 to 0.65 |
Length | 5.00 in |
Dimensions | 1.53 in Dia x 2.65 in H |
Description
15-Amp, 125-Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- LEVITON Straight Blade Plug (115PR)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Receptacle (287-E)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Straight Blade Plug (14W47)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- Leviton Straight Blade Devices