Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 250Vac, 6-15R
Mfr # 8659-V
Zoro # G5715264
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 250VAC
- NEMA Receptacle Configuration 6-15R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8659-V
- Zoro # G5715264
- UPC # 78477055236
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
15 Amp, 250 Volt, Connector, Straight Blade, Hospital Grade, Grounding, Python, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- ELESA Position indicators, GA11-0024-D (GA11 - GA12)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- Leviton Straight Blade Connectors