Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 6-20R
Mfr # 8459-V
Zoro # G5716874
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 250VAC
- NEMA Receptacle Configuration 6-20R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8459-V
- Zoro # G5716874
- UPC # 78477055298
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
20-Amp, 250V, Connector, Straight Blade, Hospital Grade, Grounding, Python, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- Leviton Straight Blade Devices