Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 6-20R
Mfr # 8459-V
Zoro # G0825030
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-20R
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8459-V
- Zoro # G0825030
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.700 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.25 in |
For Maximum Cable Diameter | 0.7 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20A, Housing Color White, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded, Hazardous Location Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- Leviton Straight Blade Devices